1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Goodyear Welted Lace Up Ladies Safety Boots

Goodyear Welted Lace Up Ladies Safety Boots


Select
See all variants from
£69.99

Inc VAT (20%)

4% off

See all variants from £69.99

Description

A tough Goodyear Welted leather safety boot with toe protection to 200J and penetration protection to 1100N.

Impact and compression resistant toe cap
Penetration resistance to 1100 Newtons
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products

Safety Category : SB
Marking Code : P+SRA

Features
Midsole
Toe Protection
Slip resistant

See full description

Feature Attributes

Sole Material:

Rubber

Height:

240 mm

Colour:

Tobacco

Gender:

Women

Length:

130 mm

Width:

330 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome