1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Hardwearing Pull On Safety Dealer Boots

Hardwearing Pull On Safety Dealer Boots


Select
See all variants from
£54.99Inc VAT (20%)

See all variants from £54.99

Description

A classic lightweight safety dealer boot crafted with full grain crazy horse leather upper, steel toe & midsole and dual density PU outsole

Pull on dealer boot with elasticated sides
Steel toe cap and midsole protection
Dual density PU sole provides an excellent hardwearing base
Conforms to EN ISO 20345:2011 Safety Footwear Standard
Passes SRC slip resistance standards
Pull on loops for ease and efficiency of change

See full description

Feature Attributes

Sole Material:
PU
Gender:
Men
Colour:
Brown
Material:
Leather
Fastening Method:
Slip On
Heel Height:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome