1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Iconic Safety Toe Work Boots

Iconic Safety Toe Work Boots


Select
Select
See all variants from
£173.99Inc VAT (20%)
Up to 3% off

See all variants from £173.99

Description

This waterproof boot is made with responsible and recycled materials. It features an alloy safety toe puncture-resistant plate and anti-fatigue technololgy for all-day comfort
Premium leather from a tannery rated silver for sustainability
Alloy safety toe
ReBOTL fabric linings made with at least 40 percent recycled plastic
Waterproof membrane
Anti-fatigue technology
Metallic puncture-resistant plate
Moisture wicking lining with anti-microbial treatment for odor control

See full description

Feature Attributes

Fitting:
Original
Sole Material:
Rubber
Heel Height:
30 mm
Lining Material:
Fabric
Material:
Premium Full Grain Leather
Heel Type:
Chunky
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome