Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Jalas 1358 S3, SRC, Hro, M, Ci, Hi, An Boots
By Ejendals
Reset
Clear All
Shoe Size
Select
See all variants from
£249.99
Inc VAT (20%)
16.5% off
1
Add to basket
Add to quotation
See all variants from
£249.99
Description
Description unavailable
Feature Attributes
Series:
Jalas
Colour:
Black
Slip Resistance Rating:
SRC
Standards Met:
EN ISO 20345, 2011
Product Type:
Composite Safety Boots
Safety Classification:
S3
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome