Jalas 9998 Exalter GTX S3, SRC, Wr, HRO Boots

Jalas 9998 Exalter GTX S3, SRC, Wr, HRO Boots


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The Jalas® Exalter 9998 GTX safety boots provide excellent protection during wet and moderately cold seasons. Crafted with GORE-TEX technology, it offers breathable waterproofing. Featuring full-grain leather and functional textile uppers, it provides robust support and protection.

Features and Benefits
• GORE-TEX for waterproof protection
• Full grain leather and functional textile uppers for durability and support
• Medium cold insulation lining keeps feet warm and comfortable
• BOA® closure system for a secure fit
• Vibram® Nitril rubber outsole for excellent grip and stability in slippery environments
• Aluminium toe cap for up to 200 Joules impact protection
• Soft textile nail protection for additional protection

Standards
• CAT II
• EN ISO 20345:2011 S3, SRC, WR, HRO
• IEC 61340-5-1 (ESD)

See full description

Feature Attributes

Series:
Jalas®
Colour:
Black
Sole Material:
Nitrile Rubber
Product Type:
Metal Safety Boots
Toe Cap Material:
Aluminium
Upper Material:
Full-Grain Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome