1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Laser Safety Hiker Boots

Laser Safety Hiker Boots


Select
See all variants from
£71.99

Inc VAT (20%)


See all variants from £71.99

Description

The DEWALT Laser Safety Hiker Boots have full grain leather uppers with a breathable, waterproof comfort insole for comfortable all-day wear. The padded tongue and collar provide additional comfort. Has a 200 Joule steel toecap, with a steel midsole for underfoot protection. The TPU dual density outsole is anti-static. EN Test: CE EN ISO 20345-2011.Safety Rating: S1P.Slip Rating: SRC.

Feature Attributes

Colour:

Black

Style:

Hiker Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome