Inc VAT (20%)
Ladies iconic Goodyear Welt Safety Boot, crafted with soft Nubuck Leather, has a steel toe cap, padded tongue and energy absorbing heel for comfort along with a durable Nitrile Rubber sole slip rated SRA. Safety Standard EN ISO 20345:2011 - SB
200 Joules Steel Toe Cap
Anti-Penetration Steel Midsole - Min 1100N
Removable PU Foam Footbed
Genuine Goodyear Welt Construction
Soft Nubuck Leather Upper
Padded Tongue
Oil resistant Outsole
Energy Absorbent heel
Iconic GYW Ankle Safety Boot
Safety Category : SB
Marking Code : P+SRA
Features
Midsole
Toe Protection
Slip resistant
Gender:
Women
Colour:
Grey
Length:
330 mm
Sole Material:
Nitrile Rubber
Fastening Method:
Lace Up
Heel Height:
30 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy