1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Modern Lightweight 8430/2 Business Casual Shoes

Modern Lightweight 8430/2 Business Casual Shoes


Select
See all variants from
£129.99Inc VAT (20%)
7% off

See all variants from £129.99

Description

• Modern, light and flexible shoes which are also highly safe and stylish
• Robust and wide steel toe cap for optimum comfort
• Ergonomically designed polyurethane outsole with excellent slip resistance
• Made of micro-suede material, soft to wear without pressure points
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Safety Classification:
S3
Slip Resistance Rating:
SRC
Colour:
Black
Standards Met:
EN ISO 20345, 2011 S3 SRC
Product Type:
Business Casual Shoe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome