1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
PB43C Tan Unlined Rigger Boots

PB43C Tan Unlined Rigger Boots


8 Variants From
£59.99

Inc VAT (20%)

Up to 5.5% off
See 8 Product Variants
£59.99

Description

Breathable Full Grain Leather upper.
Steel Toe Cap Resistant to 200J.
Stainless Steel Midsole - Min. 1100N.
Dual Density PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C.
EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Sole Material:

Polyurethane

ESD:

No

Upper Material:

Leather

Safety Classification:

S3

Colour:

Tan

Wide Fitting:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome