1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Reptile Black Safety Boots

Reptile Black Safety Boots


Select
See all variants from
£47.99

Inc VAT (20%)


See all variants from £47.99

Description

S3 SRC. A safety boot with steel toecap and midsole for protection. Made from water resistant leather this boot comes with an extra padded inner layer and ankle support for comfort. The sole is antistatic, anti-slip and oil resistant. Conforms to EN ISO 20345.

Feature Attributes

Colour:

Black

Gender:

Unisex

Standards Met:

EN ISO 20345

Midsole Material:

Steel

Shoe Style:

Industrial

Toe Cap Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome