S3 Metatarsal Protection Safety Boots, Black, Size 9 - TFF9631086D
0
1
2
3

S3 Metatarsal Protection Safety Boots, Black, Size 9 - TFF9631086D

Order Code: ZT1719557SCopy

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

These black safety boots feature Poron XRD to protect the metatarsal from impact injury. The boots are resistant to water and heat, making them a durable choice and ideal for a variety of environments. They are metal free, with a composite toe cap and midsole.

Features and Benefits
• Full grain leather water resistant upper, heat resistant sole and metatarsal protection make this the idea boot for many working environments
• Metal free with a composite toe cap and midsole
• Scuffcap reduced the risk of damaging the leather
• Poron XRD provides impact protection to the top of the foot

Typical Applications
• Warehousing
• Industrial
• Construction

Standards
• EN ISO 20345:2011
• S3 Safety Classification

See full description
Specifications for S3 Metatarsal Protection Safety Boots, Black, Size 9 - TFF9631086D
  • MFR Part No.
    TSMBWP9
  • Shoe Size
    9
  • Product Type
    Metal Safety Boots
  • Colour
    Black
  • Wide Fitting
    No
  • Closure Type
    Laces
  • Metal Free
    Yes
  • Gender
    Unisex
  • Toe Cap Material
    Composite
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Standards Met
    EN ISO 20345, 2011
  • ESD
    No
  • Upper Material
    Leather
  • Ladder Grip
    No
  • Midsole Material
    Composite
  • Safety Classification
    S3
  • Resistance Features
    Anti-Static
    Energy Absorption
    Puncture-Resistant
    Slip-Resistant
  • Vegan
    No
  • Metatarsal Protection
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome