Inc VAT (20%)
The Mensa is suitable for most industrial applications.
Features and Benefits
• Comfortable and durable due to abrasion resistant and moisture wicking textile lining
• Lightweight dual density PU/PU soling system with anti-static properties, shock absorption and heat resistance up to 120°C
Typical Applications
• Construction
• Warehousing
• Manufacturing
• Distribution
Standards Met:
EN ISO 20345:2011
Sole Material:
Polyurethane
Safety Classification:
S1P
Midsole Material:
Steel
Colour:
Black
Resistance Features:
Abrasion-Resistant,Anti-Static,Heat-Resistant,Shock-Absorption,Slip-Resistant
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy