Inc VAT (20%)
ESD side zip boots with microfibre upper which is water resistant to salt water, oils, greases and chemicals.
Features and Benefits:
•Hi-vis on heel for increased visibility and in turn, wearer safety
•Abrasion resistant, moisture wicking textile inner lining, enhances wearer comfort
•Breathable and washable footbed
•Lightweight dual density PU/PU soling system with anti-static properties and heat resistance to 120°C
Typical Applications:
•Offshore
•Oil and gas
•Uniform and blue light services
Colour:
Black
Product Type:
Composite Safety Boots
ESD:
Yes
Slip Resistance Rating:
SRC
Metatarsal Protection:
No
Closure Type:
Laces
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy