1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Safety Boots, Slip-On, Mens, Brown
0
1

Safety Boots, Slip-On, Mens, Brown


Select
See all variants from
£129.99

Inc VAT (20%)


See all variants from £129.99

Description

Water-resistant, full grain leather, wide fit, S3, SRC safety boots made with leather upper and steel top cap for breathable and tough protection.

Features and Benefits
• 2 pull-loops front and rear and elasticated sides gussets for quick and easy pull on
• 200J steel toe cap and strong steel midsole for robust protection
• Ergonomic arch support and cushioning with wide fit design for comfort
• Removable insole with anti-microbial silver technology to eliminate odours
• Water-resistant upper combined with anti-static, oil-Repellent, shock-absorbing sole for longevity and versatile use
• Reinforced Heel for added stability and strength

See full description

Feature Attributes

Resistance Features:

Anti-penetration,Water-Resistant

Wide Fitting:

Yes

Safety Classification:

S3

Midsole Material:

Steel

ESD:

Yes

Colour:

Brown

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome