1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
SDR10CSI Black Safety Boots

SDR10CSI Black Safety Boots


Select
See all variants from
£89.99

Inc VAT (20%)


See all variants from £89.99

Description

Full grain leather. Removable, open cell PU footbed. Dual density rubber (DDR) sole. Ridged bump cap for extra durability. Manufactured to EN ISO 20345:2011.

Feature Attributes

MFR Part No.:

SDR10CSI_GB

Resistance Features:

Anti-penetration,Anti-Static,Chemical-Resistant,Cut-Resistant,Heat-Resistant,Oil-Resistant,Puncture-Resistant,Shock-Absorption,Slip-Resistant

Wide Fitting:

No

Midsole Material:

Steel

ESD:

No

Gender:

Unisex

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome