1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Sperrin Lightweight Waterproof Pull On Dealer Safety Boots
0
1
2
3

Sperrin Lightweight Waterproof Pull On Dealer Safety Boots


Select
See all variants from
£79.99

Inc VAT (20%)


See all variants from £79.99

Description

A lightweight waterproof injected welted dealer safety boot made with premium nubuck leather and has 200J steel toe and stainless steel penetration resistant midsole to 1100N.

200 Joules steel toe cap
Anti-penetration steel midsole
Water resistant nubuck leather upper
Breathable waterproof membrane and moisture wicking mesh lining
TPU heel support
Removable memory foam footbed
Antistatic & energy absorbent heel
Injected PU welt & midsole
Rubber outsole heat resistant to 300 degrees

Safety Category : S3
Marking Code : WR SRA

Features
Midsole
Antistatic
Water Resistant
Toe Protection
Heel energy absorption
Slip resistant
Waterproof

See full description

Feature Attributes

Height:

120 mm

Gender:

Men

Colour:

Brown

Sole Material:

PU/Rubber

Material:

Leather

Features:

Waterproof

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome