1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Spiro Lace Waterproof Safety Boots

Spiro Lace Waterproof Safety Boots


5 Variants From
£159.99

Inc VAT (20%)

See 5 Product Variants
£159.99

Description

The Spiro is built with all of the features you would expect from a Cat work boot. Featuring ERGO; a series of design principles that work together to deliver footwear that promotes foot health by integrating stability, flexibility and comfort.

Conforms to EN ISO20345:2011 Safety Footwear Standards
Strobel and Cement construction
Removable Nylex and PU Insole
T870 Rubber Outsole
Penetration resistant poured PU midsole construction
Impact and compression resistant toe cap
Anti-static and energy absorbing heel
Water resistant upper
High heat resistance of 300C

Safety Category : S3
Marking Code : HRO+SRC+WP

See full description

Feature Attributes

Sole Material:

T870 Rubber,

Gender:

Men,

Colour:

Honey Reset,

Features:

Waterproof

Material:

WP Leather

Fastening Method:

Lace Up

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome