1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Steel Split Leather Mid Boots

Steel Split Leather Mid Boots


Select
See all variants from
£19.99Inc VAT (20%)
Up to 15.5% off

See all variants from £19.99

Description

A best seller amongst workers in a host of trades, this style is one of the most comfortable and sturdy boots on the market. Comprehensive protection with 200 joule steel toecap, steel midsole and a slip resistant, energy absorbent heel.

• Padded collar for added comfort
• Improved sole unit
• Protective steel toecap
• Pierce resistant steel midsole
• Anti-static footwear
• Energy absorbing seat region
• SR - Slip Resistance Ceramic and Glycerin
• Fuel and oil resistant outsole
• Dual density sole unit

See full description

Feature Attributes

Colour:
Black
Fitting:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome