Inc VAT (20%)
Lightweight and flexible boot with full grain nubuck leather upper, ankle support and heel kick guard. Waterproof and breathable Samsung membrane inner lining. Padded tongue and collar for added comfort. 200J steel toe cap protection and steel midsole protection. Removable dual density PU insole. PU/TPU outsole offers SRC slip-resistance. 180°c heat-resistant sole. EN ISO 20345.
Sole Material:
Polyurethane
Safety Classification:
S3
Series:
Titanium
Standards Met:
EN ISO 20345
Upper Material:
Leather
Midsole Material:
Composite
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy