Inc VAT (20%)
The DEWALT Titanium S3 Safety Boots with a 200 joule steel toecap and steel midsole for underfoot protection. Fitted with a breathable, waterproof Samsung membrane inner lining and PU comfort insoles for dry, comfortable all-day wear. Its TPU dual density outsole is anti-static. The padded tongue and collar provide increased comfort. Available in Wheat with a Full Grain Nubuck Leather Upper or Tan with a Full Grain Tan Leather Upper. Conform to CE EN ISO 20345-2011.Safety Rating: S3-WR.Slip Rating: SRA.
Style:
Classic Boots
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy