Waterproof Lace Up Safety Boots


£49.99 Inc VAT (20%)

See all variants from £49.99

Description


Description unavailable

Feature Attributes

Features:
Waterproof
Fastening Method:
Lace Up
Heel Height:
40 mm
Standards Met:
EN ISO 20345, 2011
Lining Material:
Waterproof Membrane
Safety Standard:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome