1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Waterproof Safety Boots, Black

Waterproof Safety Boots, Black


Select
See all variants from
£55.99

Inc VAT (20%)


See all variants from £55.99

Description

Suitable for most industrial applications. Breathable Full Grain Leather (Leather 1.8-2.2mm).
Abrasion resistant moisture wicking textile lining with a breathable and waterproof membrane. Steel Toe Cap Resistant to 200J and Stainless Steel Midsole - Min. 1100N. Sole Unit: Lightweight Dual Density PU/PU sole with anti-static properties, Shock absorption, Heat resistance to 120°C and slip resistance.
S3, SRC

Feature Attributes

Series:

Lyra

Colour:

Black

Product Type:

Metal Safety Boots

Sole Material:

Polyurethane

Toe Impact Protection:

200 J

Ladder Grip:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome