1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Waterproof Wide Fit Safety Boots

Waterproof Wide Fit Safety Boots


5 Variants From
£59.99

Inc VAT (20%)

See 5 Product Variants
£59.99

Description

The AS803 Broad extra wide EE fit waterproof safety boot has an impressive fit being built on an extra-wide last. An anatomically moulded extra-wide steel toe cap provides an exceptionally roomy toe box area.

Extra wide EE fit waterproof safety boot
Water resistant crazy horse leather upper
Internal DRI BLOC waterproof breathable membrane
Anatomically moulded extra wide steel toe cap
Wide and roomy toe box area
Removable PU footbed
Anti penetration steel midsole
Moulded rubber toe and heel guard
Cushioning phylon midsole combined with hardwearing slip resistant rubber outsole in antistatic construction

Safety Category : S3
Marking Code : WR HRO SRC

See full description

Feature Attributes

Sole Material:

Rubber/Phylon

Colour:

Black

Gender:

Unisex

Height:

120 mm

Features:

Waterproof

Material:

Leather

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome