Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Women's Water Resistant Metal Safety Boots
By Amblers Safety
Reset
Clear All
Shoe Size
Select
Safety Classificatio
Select
Material
Select
See all variants from
£55.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£55.99
Description unavailable
Feature Attributes
Heel Type:
Flat
Fastening Method:
Lace Up
Colour:
Black
Fitting:
Standard
Gender:
Women
Standards Met:
EN ISO 20345, 2011
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome