1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Sweaters & Sweatshirts
Hi-Vis Sweaters, 3553

Hi-Vis Sweaters, 3553


32 Variants From
£89.99

Inc VAT (20%)

See 32 Product Variants
£89.99

Description

Soft and comfortable hi-vis sweater with cut reflective tape for extra good stretch abilities and breathability. It has a high collar, half zip and cuff at the bottom and sleeve ends for higher comfort. The dark part of the sweater consists of 100 per cent cotton, and the Hi-vis part is made of 100 per cent polyester. Certified according to EN ISO 20471, class 1

Feature Attributes

Material:

100% cotton, french terry, 320 g/m²

Product Type:

Sweaters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome