00783-260 Crossover - Polo Shirt with chest pocket

00783-260 Crossover - Polo Shirt with chest pocket


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

Premium. Ribbed collar and cuffs. Buttoned placket. Chest pocket. Neckband.

Features & Benefits
- Ribbed collar.
- Buttoned placket.
- Ribbed cuffs.
- Chest pocket.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% cotton/40% polyester
- Weight: 180 g/m²
- Quality Remark: Pique fabric Shrinkage max 5%

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome