1150-10 Eagle Premium Polo Shirts

1150-10 Eagle Premium Polo Shirts


Select
Select
£6.19 Inc VAT (20%)
Up to 10% off


See all variants from £6.19

Description

High quality premium weight polo shirt. Knitted collar with rod design and well padded, taped neckline for comfort. Half-moon yoke at neck for increased strength. Cuffed sleeves with matching rod design, Self-coloured placket, with matching pearlised buttons. Triple stitched on all main seams for ultimate strength. Fabric: 50% polyester 50% cotton, Weight: 220gsm

Feature Attributes

Sleeve Type:
Short Sleeve
Type:
Polo Shirt
Gender:
Unisex
Material:
Cotton,Polyester
Product Reviews -
5 months ago by Michael
Good quality product, fits well.

2 years ago by Lorna
No problems encountered. Excellent service and items as ordered. Thank you.

3 years ago by CHRIS
They are most excellent !

3 years ago
Nice colour and good light material to wear Good for washing and keeps it shape

4 years ago by Kenneth
Quality polo. The sizes are generous. L=is big. XL=very big.

4 years ago by James
Good quality product and reasonable price

4 years ago
good for the price and quality

5 years ago by Jerzy
Decent quality. The colour little odd, couldn't see on the screen while ordering.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome