1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. T-Shirts, Vests & Polo Shirts
17782-945 Advanced - T-shirt

17782-945 Advanced - T-shirt


Select
Select
See all variants from
£43.99Inc VAT (20%)
Up to 12% off

See all variants from £43.99

Description

Premium. Moisture wicking. Quick drying. Anti-bacterial. Modern, close fit with great freedom of movement. Neckband. Rib at neck. Chest pocket with a zip.

Features & Benefits
- Anti-bacterial and moisture wicking.
- Quick drying - important to avoid cooling of the body.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Chest pocket with zip fastening.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyester/8% elastane
- Weight: 160 g/m²
- Quality Remark: Single jersey fabric

See full description

Feature Attributes

Length:
270 mm
Width:
385 mm
Gender:
Unisex
Height:
15 mm
Fabric Weight:
0.19 kg
Material:
92% Polyester/8% Elastane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome