18393-961 Accelerate - Polo shirt

18393-961 Accelerate - Polo shirt


Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Premium Performance. Ladies fit. Strong quality. Ribbed collar. Placket with hidden buttons. Neckband. Print on part of the garment.

Features & Benefits
- Specially designed and fitted for women.
- Ribbed collar.
- Buttoned placket.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Good space for placement of company logo.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 210 g/m²
- Quality Remark: Pique fabric

See full description

Feature Attributes

Width:
340 mm
Length:
285 mm
Gender:
Women
Height:
10 mm
Material:
60% cotton/40% Polyester
Certification:
OEKO-TEX® STANDARD 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome