50181-861 Crossover - Polo shirt

50181-861 Crossover - Polo shirt


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Premium. Combed cotton. Modern fit. Neckband. Buttoned placket. Ribbed collar and cuffs. Slits at the sides.

Features & Benefits
- Produced in soft material with great elasticity.
- Modern, close fit with great freedom of movement.
- Ribbed collar.
- Ribbed cuffs.
- Slits at the sides.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 95% cotton/5% elastane
- Weight: 230 g/m²
- Quality Remark: Pique stretch fabric Shrinkage max 5%

See full description

Feature Attributes

Length:
450 mm
Height:
60 mm
Width:
280 mm
Gender:
Men
Material:
95% Cotton/5% Elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome