51586-968 Crossover - Polo Shirt with chest pocket

51586-968 Crossover - Polo Shirt with chest pocket


Select
Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Basic. Modern fit. Buttoned placket. Ribbed collar and cuffs. Neckband. Chest pocket.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Buttoned placket.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Ribbed collar.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% cotton/40% polyester
- Weight: 180 g/m²
- Quality Remark: Pique fabric Shrinkage max 5% Colour 08: 90% cotton/10% viscose

See full description

Feature Attributes

Length:
450 mm
Height:
60 mm
Gender:
Men
Width:
280 mm
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome