1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. T-Shirts, Vests & Polo Shirts
Premium Polo Shirt

Premium Polo Shirt


Select
Select
See all variants from
£5.99Inc VAT (20%)

See all variants from £5.99

Description

Orn Wren - 1160
Ladies Premium Polo Shirt.
High Quality premium weight polo shirt. Knitted collar, rod design, well padded, taped neckline for comfort
Half-moon yolk at neck for increased strength. Cuffed sleeves with matching rod design, split hem for comfort
Self-coloured placket, with matching pearlised buttons. Triple stitched on all main seams for ultimate strength

Available in colours:
Navy, Black, Bottle, Royal, Red, Graphite, White, Sky, Burgundy, Yellow, Ash, Purple
Sizes: 8 - 22
Fabric: 50% polyester 50% cotton, Weight: 220gsm

See full description

Feature Attributes

Type:
Polo Shirt
Gender:
Women
Series:
Wren
MFR Part No.:
1160-10
Material:
Cotton,Polyester
Sleeve Type:
Short Sleeve
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome