UC106 Ladies Polo Shirt Royalblue (S-14) (L)

Order Code: ZT1720180S

£5.59 Inc VAT (20%)


Description

The Ladies Classic Polo Shirt from Uneek® is designed for comfortable wear in most working environments. Available in a wide range of sizes to fit most body types, the knitted collar and side vents provide comfort and air flow during long shifts.

Features and Benefits
• Taped shoulder and back of the neck provides irritation-free wear
• Knitted collar for additional comfort
• Reactive dye method provides a brighter, longer lasting colour
• Half moon yoke provides added support to the collar
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Open hem sleeve provides comfortable movement
• Side vents ensure wearer comfort during warmer working temperatures
• Twin needle stitching provides a strong garment

See full description
Specifications for UC106 Ladies Polo Shirt Royalblue (S-14) (L)
  • Gender
    Women
  • MFR Part No.
    106RYLR
  • Sleeve Type
    Short Sleeve
  • Series
    UC106
  • Colour
    Royal Blue
  • Material
    Cotton
    Polyester
  • Size
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome