Caution Hot Water - 4 PVC Signs 100 x 100mm SCA1309

Caution Hot Water - 4 PVC Signs 100 x 100mm SCA1309

Order Code: ZT1463170S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%

Order by 2pm, get it Tomorrow

Description

These SCAN Safety Signs are made from 1mm thick, durable PVC. The aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specification Individual Size 100 x 150mm Sheet Size 200 x 300mm Message 'Caution Hot water'

See full description
Specifications for Caution Hot Water - 4 PVC Signs 100 x 100mm SCA1309
  • MFR Part No.
    SCA1309
  • Size
    200 x 300mmW x H
  • Material
    PVC
  • Width
    200mm
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome