Red Weighted Traffic Cone with Reflective Sleeve 750mm JAA060220654

Red Weighted Traffic Cone with Reflective Sleeve 750mm JAA060220654

Order Code: ZT1548431S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.794%


Description

Ideal for temporary positioning on roads or paths for traffic control, these sturdy cones have a sealed base filled with sand. This provides extra weight and makes them harder to knock over. The reflective sleeves offer exceptional head-on reflectivity from car headlights and are designed to last twice as long as comparable reflective materials. This pack contains 1 red traffic cone measuring 750mm.
Large 750mm road cone with sealed sand-weighted base
Stackable for easy storage
Reflective sleeve for higher visibility
Lasts twice as long compared to regular reflective sleeves
Pocketed design prevents water damage
Indented boss at top for attaching tape
Colour: Red

See full description
Specifications for Red Weighted Traffic Cone with Reflective Sleeve 750mm JAA060220654
  • MFR Part No.
    JS71400
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome