Anti Slip Tape
0
1

Anti Slip Tape


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

AT2000 is a durable abrasive grit bonded tape made from aluminium oxide/silicon carbide and backed with PVC. The adhesion is a solvent based acrylic and paper release liner. This anti slip tape is designed for many different requirements of professionals and industries.

Features and Benefits
• Durable with water and UV resistance for longer life
• Versatile for indoor and outdoor applications
• Helps you meet statutory Health and Safety regulations
• PVC adhesive backing for easy use
• Acrylic adhesive for improved bond with tape lifetime
• Anti slip for use in most standard areas needing extra grip

Typical Applications
• Ramps
• Walkways
• Wet or slippery areas
• Machinery and vehicle footplates
• Stairs and ladder treads

See full description

Feature Attributes

Application Area:
Outdoors,Indoors
Resistance Features:
Motor Oil-resistant,Water-Resistant,UV-Resistant
Material:
Aluminium Oxide
Dimensions:
50mm x 18m
Product Type:
Anti-Slip Tape
MFR Part No.:
AT2000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome