COBAGRiP Stair nosing

COBAGRiP Stair nosing


Select
Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

A range of UV stabilised glass reinforced plastic (GRP) sheets, treads and stair nosing offering exceptional levels of slip resistance both indoors and out. Outstanding wear and tear qualities. An ideal underfoot safety solution. The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals. Flame retardant. Easy to install, simply bond or screw to the existing floor surface. Easy to clean (pressure wash).

Stair Nosing
Designed to help prevent slips on stairs. Manufactured with a chamfered back edge for additional safety. Bright colour for visibility meeting DDA requirements.
Height: 3mm GRP base overall 5mm.

See full description

Feature Attributes

Width:
55 mm
Colour:
Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome