Tool Grip Wrap Kit 13 x 5in with Waffle Visco-elastic Sheet

Tool Grip Wrap Kit 13 x 5in with Waffle Visco-elastic Sheet


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

IMPACTO® Anti-Vibration Tool Grip Wrap Kit. Absorbs and dissipates shock and vibration transmitted by power tools. Provides a soft anti-slip gripping surface.

Application
Used to wrap around tool handle of vibrating tool to protect from hand-arm vibration

See full description

Feature Attributes

Colour:
Black, Grey
Material:
VEP, silicone rubber tape
Length:
5 mm
Width:
13 mm
Protection Type:
Hand Protection
Standards:
UKCA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome