50122-929 Multisafe - Functional Under Trousers

50122-929 Multisafe - Functional Under Trousers


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Anti-static and flame retardant. Sewn with flame retardant thread. Elastic at the waist. Fly without opening. Contrast stitching. Washing Instructions are printed on the fabric – to avoid irritating labels.

Features & Benefits
- Great protection with anti-static and flame-retardant properties.
- Long life, with flame retardant thread used in seams.
- Elastic at the waist.
- Fly without opening.

Certifications
OEKO-TEX STANDARD 100, EN 1149-3, EN 1149-5, EN ISO 11612 (A1, B1, C1, F1), EN 61482-1-1 (ATPV - 5.5 cal/cm²)

Material Info
- 60% modacrylic/39% cotton/1% carbon fibres
- Weight: 200 g/m²
- Quality Remark: Single jersey fabric

See full description

Feature Attributes

Colour:
Dark Navy
Length:
350 mm
Width:
290 mm
Height:
25 mm
Gender:
Unisex
Material:
60% Modacrylic/39% Cotton/1% Carbon Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome