50560-940 Crossover - Functional Under Trousers

50560-940 Crossover - Functional Under Trousers


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Lightweight. Moisture-wicking COOLMAX ALL SEASON with Duoregulation™ - this product is both insulating in the cold and cooling in the heat. Flexible fabric that fits to the body. Quick drying. Suitable for both men and women. High comfort without side seams (sizes: S-XL). Washing Instructions are seamlessly interwoven - to avoid irritating labels.

Features & Benefits
- Light fabric.
- Seamless product without irritating seams or insewn washing instructions.
- The efficient moisture wicking properties keep the body dry, reducing the risk of chilling.
- Quick drying - important to avoid cooling of the body.
- Fits both men and women thanks to its elasticity.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 75% polyester (COOLMAX ALL SEASON)/17% polyamide/8% elastane (LYCRA)
- Weight: 185 g/m²
- Quality Remark: Knit fabric

See full description

Feature Attributes

Width:
140 mm
Colour:
Black
Length:
225 mm
Height:
60 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome