1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Trousers
Bz30 Bizweld Trousers

Bz30 Bizweld Trousers


5 Variants From
£30.99

Inc VAT (20%)

3% off
See 5 Product Variants
£30.99

Description

Flexi-Fit waistband
Twin stitched seams for extra strength
Side pockets
Rule pocket
Hook & bar fastening
330g Bizweld Fabric, 100% Cotton Drill
EN ISO 11612 A1+A2, B1, C1, F1
EN ISO 11611 CLASS 1, A1+A2

See full description

Feature Attributes

MFR Part No.:

BZ30

Gender:

Men

Material:

Cotton

Fit:

Regular

Product Type:

Flame Retardant Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome