1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Trousers
Trousers Inherent Steel, 1705, Navy Blue Hi-Vis Yellow

Trousers Inherent Steel, 1705, Navy Blue Hi-Vis Yellow


Select
See all variants from
£199.99Inc VAT (20%)

See all variants from £199.99

Description

Flame retardant trousers in 1519 quality, an inherent Class E3 fabric specially designed for work in metal industries that deal with molten iron. The Class 1 hi-vis certified trousers are designed to protect against splashing from molten metal, and radiant heat. The trousers have adjustable leg width using a press stud at the ankle, a leg pocket with flap on the left and ID card holder. Knife holder, phone pocket, folding rule pocket and back pockets with flaps. Tested for industrial laundry. ·Certified to EN ISO 20471, EN 1149-5, EN13034, EN ISO 11612, EN ISO 11611, IEC 61482-2, EN 14404, ATPV: 14 cal/cm², ELIM: 12 cal/cm²

Feature Attributes

Colour:
Navy Blue/Hi-vis Yellow
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome