Tyvek 500 Lint Free Trousers - Large

Tyvek 500 Lint Free Trousers - Large

Order Code: ZT1405079X

£3.99 Inc VAT (20%)


Description

White trousers with an elasticated waist and stitched internal seams. Specially designed for use with Tyvek® apparel and accessories, offering enhanced protection for body parts that are more exposed to hazardous substances.

Features and benefits:
• Constructed from flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort
• Permeable to both air and water vapour, yet repels water-based liquids and aerosols
• Offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and anti-statically treated
• Silicon non-added
• Certified according to Regulation (EU) 2016/425
• Partial body chemical protective clothing, Category III, Type PB [6-B]
•EN 14126 (barrier to infective agents)
•Antistatic treatment (EN 1149-1) - on both sides

Typical Applications
• Pharmaceutical handling
• Chemical protection
• Lead and asbestos abatement/remediation
• General maintenance operations
• Spray painting and general clean-up

See full description
Specifications for Tyvek 500 Lint Free Trousers - Large
  • Size
    Large
  • Colour
    White
  • Material
    Tyvek® 500
  • MFR Part No.
    D13395741
  • Product Type
    Work Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome