1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Casual Wear/
  5. Underwear
Gosculpt Leopard Longline Bra Dark Pink

Gosculpt Leopard Longline Bra Dark Pink


4 Variants From
£39.99

Inc VAT (20%)

See 4 Product Variants
£39.99

Description

Activate your workout motivation in comfort and style wearing Skechers GOSCULPT Leopard Longline Bra. This sports bra features our breathable Skechers GOSCULPT knit fabric semi-sweetheart V-neck line scooped back and medium light support.
Skechers GOSCULPT knit fabric
Long line bra silhouette with a scoop back detail
Subtle sweetheart V-shape front neckline
Breathable mesh shelf bra with Air-Cooled Memory Foam removable cups
Lasered mini scallop edge detailing at hem
Medium light support
Tonal Skechers diamond logo at center back

See full description

Feature Attributes

Material:

73% Polyester 27% Spandex

Colour:

Dark Pink

Gender:

Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome