A2201 Couze N/S Thigh Waders Size 6

A2201 Couze N/S Thigh Waders Size 6

Order Code: ZT1178615X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Waist wader for work. PVC upper, PVC/Nitrile sole. High frequency heat sealing. Height 80cm. Waist straps to hold wader in place. Antistatic. Ankle protection, heel shock absorption and reinforced instep. To EN 347-1 04.

Specifications for A2201 Couze N/S Thigh Waders Size 6
  • Standards Met
    EN347-1 04
  • MFR Part No.
    A2201 SZ.6
  • Colour
    Green
  • Resistance Features
    Anti-Static
  • Sole Material
    PVC
    Nitrile
  • Shoe Size
    6
  • Upper Material
    PVC
  • Product Type
    Thigh Waders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome