Inc VAT (20%)
Description unavailable
Material:
Stainless Steel/Plastic
Power:
200 W
Depth:
302 mm
Width:
233 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy