1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Aprons
AlphaTec 3000 Apron with Sleeves, Hi-Vis Yellow

AlphaTec 3000 Apron with Sleeves, Hi-Vis Yellow


Select
See all variants from
£17.99Inc VAT (20%)

See all variants from £17.99

Description

The AlphaTec® 3000 apron with sleeves features ultrasonically welded seams for added durability. While the elasticated wrists and rear hook, and loop fastening make for easy putting on and taking off.

Features and Benefits
• Designed with a multi-layer barrier to protect against numerous chemicals
• Bright yellow high visibility colour for safer working
• Durable for long-lasting wear
• Lightweight for comfort

Typical Applications
• Chemical
• Mining
• Food processing

Standards
• CE Category III
• Partial Body Protection Only
• Type PB [3]
• Type PB [4]
• EN 14126

See full description

Feature Attributes

Type:
Chemical-resistant Apron with Sleeves
Colour:
Yellow
Material:
Non-woven Fabric
Number of Pockets:
0
Closure Type:
Hook & Loop
Disposable/Reusable:
Reusable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome