1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Clothing
4000-GR Microchem Hooded Green Coveralls

4000-GR Microchem Hooded Green Coveralls


Select
See all variants from
£50.99Inc VAT (20%)
Up to 5.5% off

See all variants from £50.99

Description

Multi-layer, type 3/4/5 protective chemical barrier coverall. Safeguards from up to 200 chemicals.

Features and Benefits
• Exceptional protection to over 200 chemicals including chemical warfare agents
• Taped and welded seams for highest barrier to particulates and liquids
• Knitted inner cuffs and inner textile type fabric for enhanced comfort
• Protective 2-piece hood, dual zip, double cuffs strong barrier
• Elasticated waist, wrists, ankles and hood for secure comfortable fit

Standards
• CE categories Type 3-B, Type 4-B, Type 5-B
• EN 1073-2
• EN 14126
• EN1149-5

Typical Applications
• Chemical
• Life Sciences
• Mining
• Fire and Rescue
• Oil and gas

Notes

See full description

Feature Attributes

Type:
Coverall
Material:
MICROCHEM® 4000
Number of Pockets:
0
Colour:
Green
Fabric Weight:
103 g/m²
Closure Type:
Zipper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome