Chrome Leather Welder's Jackets

Chrome Leather Welder's Jackets


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Stud fastening jacket for full neck to waist protection against weld spatter and grinding sparks. With external side pocket, neck is lined with soft split leather for extra comfort. All seams have heavy duty stitching for durability and extended wear.
CE approved to EN470-1 CAT II.

Feature Attributes

Material:
Leather
Closure Type:
Stud
Product Type:
Welders Jacket
Colour:
Red
Number of Pockets:
1 (Outside Pocket)
Gender:
Unisex
Product Reviews -
5 years ago
The price was right and the service execrllent

5 years ago by stephen
simply the sizing of garments is misleading would suggest always order the next size up

5 years ago
Purchased for son won't get it until after Christmas however looks to be of good quality and well made

6 years ago by Jonathan
Well made jacket, heavier and with thicker leather than expected. Sizing is a little snug so buy a size larger than your usual. (I normally take a medium in most things, but bought a large in this, which is a perfect fit over a shirt and jumper.) Sheds quite a lot of white dust initially, but this willl brush off your clothes.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome