1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Clothing
Chrome Leather Welder's Jackets
0
1

Chrome Leather Welder's Jackets


Select
See all variants from
£34.99Inc VAT (20%)

See all variants from £34.99

Description

Stud fastening jacket for full neck to waist protection against weld spatter and grinding sparks. With external side pocket, neck is lined with soft split leather for extra comfort. All seams have heavy duty stitching for durability and extended wear. CE approved to EN470-1 CAT I.

Feature Attributes

Gender:
Unisex
Closure Type:
Stud
Material:
Leather
Colour:
Red
Number of Pockets:
1
Product Type:
Welders Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome